SPL VNL 25 PCS PER BAG,22-18 AWG Wire

Item #: 0236791

Cat #: SP18BG25

UPC: 781810486313

Call for price
Company wide:
0 in stock
Documents & Guides
Copper Butt Splice, 22 - 18 AWG, 600 V, Tin Plated

Overview

Copper Butt Splice, 22 - 18 AWG, 600 V, Tin Plated
Also known as: 781810486313, SP18BG25, BURSP18BG25

Specifications

No Specifications Available