.5A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0236688

Cat #: LMF.500

UPC: 079458009651

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
.5A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

.5A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458009651, LMF.500, LFULMF.500

Specifications

Volts AC: 300
Type: Fuse
Amps: 0.500
Speed: Slow Blow, Time Lag
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Volts AC: 300
Amps: 0.500
Mounting: Inline
Interrupt Rating DC: 10 kA
Type: Fuse
Speed: Slow Blow, Time Lag
Standards: California Proposition 65