Lug Connector, Copper, 1 Hole

Item #: 0236673

Cat #: QDA8C

UPC: 781810325087

Company wide:
0 in stock
Documents & Guides
Lug Connector, Copper, 1 Hole, 14 AWG (Sol)-8 AWG (Str), 3/8" Stud, 1 Screw

Overview

Lug Connector, Copper, 1 Hole, 14 AWG (Sol)-8 AWG (Str), 3/8" Stud, 1 Screw
Also known as: 781810325087, QDA8C, BURQDA8C

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65