Mechanical Lug, Copper, 2 Barrel, 4 - 1 AWG, 2 Hole

Item #: 0236648

Cat #: Q2A1C2

UPC: 781810321089

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Pressure Pad / Saddle, High Strength Copper, 2 Barrel, 2 Hole Mount, Rated for Copper Conductors Only, 4 - 1 AWG, Bolt Hole: 3/8 inch, Hole Spacing: 1 Inch, Hex Head

Overview

Mechanical Lug, Pressure Pad / Saddle, High Strength Copper, 2 Barrel, 2 Hole Mount, Rated for Copper Conductors Only, 4 - 1 AWG, Bolt Hole: 3/8 inch, Hole Spacing: 1 Inch, Hex Head
Also known as: 781810321089, Q2A1C2, BURQ2A1C2

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4 - 1
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 1
Mounting: 2-Hole
Stud Size: 3/8 in