
Hydraulic hose; 10 ft; non-conductive, 40,000 psi minimal pressure
Item #: 0236617
Cat #: PT2990010
UPC: 781810625668
Company wide:
0
in stock
Documents & Guides
Hydraulic hose; 10 ft; non-conductive hose.minimum burst pressure ls 40,000 psi nominal working pressure ls 10,000 psi.
Overview
Hydraulic hose; 10 ft; non-conductive hose.minimum burst pressure ls 40,000 psi nominal working pressure ls 10,000 psi.
Also known as: 781810625668, PT2990010, BURPT2990010
Features & Benefits
- Non Conductive
- 10' x 3/16" diameter
- Stackable male/female couplers
- Safety Orange
- For use with 10,000 psi pumps
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |