INLINE PRESSURE GAGE

Item #: 0236614

Cat #: PT11018

UPC: 781810017777

Call for price
Company wide:
0 in stock
Documents & Guides
Inline Pressure Gauge, 10000 psi

Overview

Inline Pressure Gauge, 10000 psi
Also known as: 781810017777, PT11018, BURPT11018

Features & Benefits

  • Pressure Gauge
  • Use with 10,000 psi operating hydraulic pumps

Specifications

Standards: California Proposition 65
Standards: California Proposition 65