2
more

Breaker, Molded Case, 3P, 35A, 480VAC, 250VDC, 14kA, Load Terminal
Item #: 0236524
Cat #: EHD3035
UPC: 786679317112
$ 782.12 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Type EHD, Cable In/Cable Out, 3-Pole, 35 Amp, 480 Volt AC, 250 Volt DC, 14 kAIC, Fixed Thermal-Magnetic Trip, Load Terminals
Overview
Breaker, Molded Case, Type EHD, Cable In/Cable Out, 3-Pole, 35 Amp, 480 Volt AC, 250 Volt DC, 14 kAIC, Fixed Thermal-Magnetic Trip, Load Terminals
Also known as: 786679317112, EHD3035, CUTEHD3035
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 35 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Amps: | 35 |
| Volts AC: | 480 |
| Poles: | 3 |
| Volts DC: | 250 |
| Interrupt Rating AC: | 14 kA |