Wireway, Type 1, Hinged-Cover, 4" x 4" x 120", Steel, Gray, Knockouts
Item #: 0236523
Cat #: F44G120WK
UPC: 783510527600
$ 291.90 EA
Company wide:
0
in stock
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 4.00x4.00x120.00, Material/Finish: Steel/Gray.
Overview
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 4.00x4.00x120.00, Material/Finish: Steel/Gray.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 4.00x4.00x120.00, Material/Finish: Steel/Gray.
Also known as: 783510527600, F44G120WK, HOFF44G120WK
Features & Benefits
- Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Length: | 120 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Number of Knockouts: | 40 |
| Knockouts: | Yes |
| Length: | 120 in |
| Color: | Gray |
| Height: | 4 in |
| Number of Knockouts: | 40 |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 4 in |
| Material: | Steel |
| Knockouts: | Yes |