Al Penn-crimp Lug

Item #: 0236464

Cat #: BLUA060D

UPC: 785037237093

$ 21.25 EA
Clearance
Price good while supplies last
Company wide:
22 in stock
Documents & Guides
No Documents Available
Penn-un Blua-060d 600 2h Crim p Lug

Overview

Penn-un Blua-060d 600 2h Crim p Lug
Also known as: 785037237093, BLUA060D, PENBLUA060D

Specifications

Type: Compression Lug
Material: Aluminum
Type: Compression Lug
Material: Aluminum