Tsr2w-6a 1-1/4" One Piece Raceway

Item #: 0236451

Cat #: TSR2W-6A

UPC: 089306100683

$ 3.06 EA
Company wide:
194 in stock
Documents & Guides
One Piece Surface Raceway, 1-1/4", 6 ft Long, PVC, White

Overview

One Piece Surface Raceway, 1-1/4", 6 ft Long, PVC, White

HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.

Also known as: 089306100683, TSR2W-6A, TYNTSR2W6A

Specifications

Width: 1 1/4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 1/4 in
Material: PVC
Color: White
Length: 6 ft