Copper Terminal, #10 Stud

Item #: 0236417

Cat #: KPA8CUP

UPC: 781810354353

Company wide:
0 in stock
Documents & Guides
Copper Terminal, 1 Hole, 14 AWG (Sol)-6 AWG (Str), #10 Stud, 1 Screw

Overview

Copper Terminal, 1 Hole, 14 AWG (Sol)-6 AWG (Str), #10 Stud, 1 Screw

High copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks. Plain copper finish.

Also known as: 781810354353, KPA8CUP, BURKPA8CUP

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: #10
Material: Copper
Stud Size: #10
Standards: California Proposition 65