SCRULUG 14-4 UNPL

Item #: 0236413

Cat #: KPA4CUNPL

UPC: 781810006245

Company wide:
0 in stock
Documents & Guides
Copper Alloy Scrulug; 14 Sol. - 4 Str.; 1.20 in L; .50 in W

Overview

Copper Alloy Scrulug; 14 Sol. - 4 Str.; 1.20 in L; .50 in W
Also known as: 781810006245, KPA4CUNPL, BURKPA4CUNPL

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65