Lug Connector, Copper, Tin Plated

Item #: 0236412

Cat #: KPA4CTP

UPC: 781810802731

Company wide:
0 in stock
Documents & Guides
Lug Connector, Copper, Tin Plated, 1 Hole, 14 AWG (Sol)-4 AWG (Str), 1/4" Stud, 1 Screw

Overview

Lug Connector, Copper, Tin Plated, 1 Hole, 14 AWG (Sol)-4 AWG (Str), 1/4" Stud, 1 Screw
Also known as: 781810802731, KPA4CTP, BURKPA4CTP

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65