Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 500 - 1000 MCM

Item #: 0236373

Cat #: K2A44U2N

UPC: 781810600450

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 500 - 1000 MCM, 1/2" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors

Overview

Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 500 - 1000 MCM, 1/2" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors

These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.

Also known as: 781810600450, K2A44U2N, BURK2A44U2N

Specifications

Color: Silver
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Silver
Stud Size: 1/2 in
Standards: California Proposition 65