Shallow Strut - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 13/16" x 10'

Item #: 0236341

Cat #: P4100T 10HG

UPC: 702316512306

$ 6.52 FT
Company wide:
3,030 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.

Channel - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 13/16" x 10'

Also known as: 702316512306, P4100T 10HG, SHALLOWSTRUTHG10, half strut, Unistrut

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in