Breaker, Plug-On, BR Type, 2P, 15A, 22kAIC, 120/240VAC, 2" Width

Item #: 0236321

Cat #: BRH215

UPC: 786676373456

$ 43.46 EA
Company wide:
4 in stock
Breaker, Plug-On, BR Type, 2-Pole, 15 Amp, 22 kAIC, 120/240 Volt AC, 2 Inch Width

Overview

Breaker, Plug-On, BR Type, 2-Pole, 15 Amp, 22 kAIC, 120/240 Volt AC, 2 Inch Width
Also known as: 786676373456, BRH215, CUTBRH215

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR