EZ-Path® Fire Rated Pathway

Item #: 0236311

Cat #: EZDR400

UPC: 730573004005

$ 290.11 EA
Company wide:
7 in stock
For Overfilled Cable Sleeve Penetrations, Features a Built-In Fire and Smoke Sealing System That Can Attach Either to the Sleeve or the Barrier Surface

Overview

For Overfilled Cable Sleeve Penetrations, Features a Built-In Fire and Smoke Sealing System That Can Attach Either to the Sleeve or the Barrier Surface
Also known as: 730573004005, EZDR400, STIEZDR400

Specifications

Size: 4
Color: Orange
Material: Steel
Type: Firestop
Size: 4
Material: Steel
Color: Orange
Type: Firestop