
4" Square Cover, 1-Device, Mud Ring, 1/4" Raised, Drawn, Met
Item #: 0236269
Cat #: 8468WB
UPC: 687855776856
$ 7.90 EA
Company wide:
0
in stock
Documents & Guides
4" Square Cover, 1-Device, Mud Ring, 1/4" Raised, Drawn, Metallic
Overview
4" Square Cover, 1-Device, Mud Ring, 1/4" Raised, Drawn, Metallic
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855776856, 8468WB, APP8468WB, p-ring
Specifications
| Gangs: | 1 |
| Depth: | 1/4 in |
| Material: | Steel |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 1/4 in |