4" Square Device Cover, 2 Gang, Mud Ring, 1/2" Raised, Drawn, Steel

Item #: 0236267

Cat #: 8470A

UPC: 687855777051

$ 3.42 EA
Company wide:
2,712 in stock
Documents & Guides
4 Inch Square Device Cover, 2 Gang, Mud Ring, 1/2 Inch Raised, Drawn, Steel

Overview

4 Inch Square Device Cover, 2 Gang, Mud Ring, 1/2 Inch Raised, Drawn, Steel

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855777051, 8470A, APP8470A, P ring, 2 gang raise cover

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Gangs: 2
Depth: 1/2 in
Material: Steel