4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic

Item #: 0236264

Cat #: 8469A

UPC: 687855776955

$ 6.69 EA
Company wide:
986 in stock
Documents & Guides
4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic

Overview

4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855776955, 8469A, APP8469A

Specifications

Gangs: 2
Material: Steel
Depth: 1 in
Gangs: 2
Depth: 1 in
Material: Steel