Mechanical Lug, Direct Burial, 4 - 14 AWG, Copper Alloy

Item #: 0236251

Cat #: GKA4C

UPC: 781810100998

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Direct Burial, 4 - 14 AWG, 5/16 Inch Bolt Hole, Copper Alloy

Overview

Mechanical Lug, Direct Burial, 4 - 14 AWG, 5/16 Inch Bolt Hole, Copper Alloy

The GKA4C ground terminal is for use in direct burial applications in earth or concrete.

Also known as: 781810100998, GKA4C, BURGKA4C

Specifications

Material: Copper Alloy
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Stud Size: 5/16 in
Material: Copper Alloy
Allowable Gauge Range: 14 - 4
Standards: California Proposition 65
Stud Size: 5/16 in