Explosion-Proof Pushbutton Station, 3/4" Hub, 1 Universal Circuits

Item #: 0236184

Cat #: EFDCB175UM1

UPC: 781381701341

$ 547.16 EA
Company wide:
0 in stock
Documents & Guides
Factory Sealed Push Button Station, Explosion-Proof, Dust-Ignition proof, Feed-Thru, 1-Gang, Red Mushroom Head, Maintained Contact, Emergency Stop Nameplate, 10 Amp, 600Volt, 3/4" Hubs, 1-Circuit, Universal

Overview

Factory Sealed Push Button Station, Explosion-Proof, Dust-Ignition proof, Feed-Thru, 1-Gang, Red Mushroom Head, Maintained Contact, Emergency Stop Nameplate, 10 Amp, 600Volt, 3/4" Hubs, 1-Circuit, Universal
Also known as: 781381701341, EFDCB175UM1, APPEFDCB175UM1

Specifications

Material: Malleable Iron
Type: Pushbutton Station
IP/NEMA Rating: NEMA 3
Material: Malleable Iron
IP/NEMA Rating: NEMA 3
Type: Pushbutton Station