BUR CT50400SSBB0 50LB SSB UV NYLON

Item #: 0236151

Cat #: CT50400SSBB0

UPC: 781810565315

Company wide:
0 in stock
Documents & Guides
BUR CT50400SSBB0 50LB SSB UV

Overview

BUR CT50400SSBB0 50LB SSB UV
Also known as: 781810565315, CT50400SSBB0, BURCT50400SSBB0

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 14 in
Color: Black
Length: 14 in
Weight Capacity: 50 lbs