BUR CT50400SSBB 50LB SSB NYLON CT

Item #: 0236150

Cat #: CT50400SSBB

UPC: 781810565308

Company wide:
0 in stock
BUR CT50400SSBB 50LB SSB CT

Overview

BUR CT50400SSBB 50LB SSB CT
Also known as: 781810565308, CT50400SSBB, BURCT50400SSBB

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 14 in
Color: Black
Length: 14 in
Weight Capacity: 50 lbs