BUR CT50400M0 50LB UV NYLON CBL TIE

Item #: 0236149

Cat #: CT50400M0

UPC: 781810332917

Company wide:
0 in stock
Documents & Guides
BUR CT50400M0 50LB UV CBL TIE

Overview

BUR CT50400M0 50LB UV CBL TIE
Also known as: 781810332917, CT50400M0, BURCT50400M0

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 15.500 in
Color: Black
Length: 15.500 in
Weight Capacity: 50 lbs