BUR CT50400M 50LB NYLON CBL TIES (M

Item #: 0236148

Cat #: CT50400M

UPC: 781810332795

Company wide:
0 in stock
Documents & Guides
BUR CT50400M 50LB CBL TIES

Overview

BUR CT50400M 50LB CBL TIES
Also known as: 781810332795, CT50400M, BURCT50400M

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Length: 15.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Color: Natural
Length: 15.500 in