BUR CT50400C0 50LB UV NYLON CBL TIE

Item #: 0236144

Cat #: CT50400C0

UPC: 781810332900

Company wide:
0 in stock
BUR CT50400C0 50LB UV CBL TIE

Overview

BUR CT50400C0 50LB UV CBL TIE
Also known as: 781810332900, CT50400C0, BURCT50400C0

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15 1/2 in, 15.500 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 15 1/2 in, 15.500 in