Cable Tie, Standard, Locking, Nylon, Natural Color, 15-1/2' Length, 100/PK

Item #: 0236143

Cat #: CT50400C

UPC: 781810332689

Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard, Locking, Nylon, Natural Color, 15-1/2' Length, 100/PK

Overview

Cable Tie, Standard, Locking, Nylon, Natural Color, 15-1/2' Length, 100/PK
Also known as: 781810332689, CT50400C, BURCT50400C

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Length: 15.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Color: Natural
Length: 15.500 in