BUR CT50300CUG 50 LB NYL CT - 11.75

Item #: 0236134

Cat #: CT50300CUG

UPC: 781810469101

Company wide:
0 in stock
Documents & Guides
BUR CT50300CUG 50 LB NYL CT

Overview

BUR CT50300CUG 50 LB NYL CT
Also known as: 781810469101, CT50300CUG, BURCT50300CUG

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Length: 11.300 in
Width: 0.180 in
Weight Capacity: 50 lbs
Color: Natural
Length: 11.300 in