BUR CT50300C0UG 50LB NYL CT UV 11.7

Item #: 0236133

Cat #: CT50300C0UG

UPC: 781810469149

Company wide:
0 in stock
Documents & Guides
BUR CT50300C0UG 50LB NYL CT

Overview

BUR CT50300C0UG 50LB NYL CT
Also known as: 781810469149, CT50300C0UG, BURCT50300C0UG

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.300 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.300 in
Color: Black
Material: Nylon