BUR CT50300C0 50LB UV NYLON CBL TIE, 100/PK

Item #: 0236131

Cat #: CT50300C0

UPC: 781810332887

Company wide:
0 in stock
Documents & Guides
BUR CT50300C0 50LB UV CBL TIE , 100/PK

Overview

BUR CT50300C0 50LB UV CBL TIE , 100/PK
Also known as: 781810332887, CT50300C0, BURCT50300C0

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.100 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.100 in
Color: Black
Material: Nylon