Power Supply; 24 VDC; fuse holder

Item #: 0236126

Cat #: 750-601

UPC:

$ 50.52 EA
Company wide:
4 in stock
Documents & Guides
Signal type Voltage Voltage signal type DC 24 V Fuse 5 x 20; T 6.3 A (not included) Supply voltage (system) 5 VDC; via data contacts Supply voltage (field) 24 VDC (-25 … +30 %); via power jumper contacts (power supply via CAGE CLAMP® connection; transmission via spring contact) Connection technology: field supply 6 x CAGE CLAMP® Connection type (1) Field supply Solid conductor 0.08 … 2.5 mm² / 28 … 14 AWG Fine-stranded conductor 0.08 … 2.5 mm² / 28 … 14 AWG Strip length 8 … 9 mm / 0.31 … 0.35 inch Width 12 mm / 0.472 inch Height 100 mm / 3.937 inch Depth 69.8 mm / 2.748 inch Depth from upper edge of DIN-rail 62.6 mm / 2.465 inch Color light gray Housing material Polycarbonate; polyamide 6.6 Fire load 1.148 MJ Weight 46.5 g Conformity marking CE

Overview

Signal type Voltage Voltage signal type DC 24 V Fuse 5 x 20; T 6.3 A (not included) Supply voltage (system) 5 VDC; via data contacts Supply voltage (field) 24 VDC (-25 … +30 %); via power jumper contacts (power supply via CAGE CLAMP® connection; transmission via spring contact) Connection technology: field supply 6 x CAGE CLAMP® Connection type (1) Field supply Solid conductor 0.08 … 2.5 mm² / 28 … 14 AWG Fine-stranded conductor 0.08 … 2.5 mm² / 28 … 14 AWG Strip length 8 … 9 mm / 0.31 … 0.35 inch Width 12 mm / 0.472 inch Height 100 mm / 3.937 inch Depth 69.8 mm / 2.748 inch Depth from upper edge of DIN-rail 62.6 mm / 2.465 inch Color light gray Housing material Polycarbonate; polyamide 6.6 Fire load 1.148 MJ Weight 46.5 g Conformity marking CE
Also known as: 750-601, WAG750601

Specifications

Color: Light Gray
Material: Polycarbonate, Polyamide
Color: Light Gray
Material: Polycarbonate, Polyamide