SCREW MNT CBL TIE,WIDTH:0.18 IN

Item #: 0236120

Cat #: CT50175MH10C0

UPC: 781810335260

Company wide:
0 in stock
Documents & Guides
UV Black¹ Nylon 6/6 Mounting Hole Cable Tie, # 10 Stud, 1.75" Max. Bundle Dia, 50 Lbs, 8.50" Long, 0.18" Wide

Overview

UV Black¹ Nylon 6/6 Mounting Hole Cable Tie, # 10 Stud, 1.75" Max. Bundle Dia, 50 Lbs, 8.50" Long, 0.18" Wide
Also known as: 781810335260, CT50175MH10C0, BURCT50175MH10C0

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 8.500 in
Color: Black
Material: Nylon