BUR CT50175M0 50LB UV NYLON CBL TIE

Item #: 0236118

Cat #: CT50175M0

UPC: 781810332870

Company wide:
0 in stock
Documents & Guides
BUR CT50175M0 50LB UV CBL TIE

Overview

BUR CT50175M0 50LB UV CBL TIE
Also known as: 781810332870, CT50175M0, BURCT50175M0

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon