Cable Tie, Nylon, Standard, Natural Color, 8" Long, 1000/PK

Item #: 0236117

Cat #: CT50175M

UPC: 781810332559

Company wide:
0 in stock
Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 8" Long, .18" Wide, 50 Pound Tensile Strength, 1-3/4" Max Bundle Diameter, Order in Multiples of 1000

Overview

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 8" Long, .18" Wide, 50 Pound Tensile Strength, 1-3/4" Max Bundle Diameter, Order in Multiples of 1000
Also known as: 781810332559, CT50175M, BURCT50175M

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Length: 8 in