BUR CT50175CUG 50 LB NY CT - 8"

Item #: 0236116

Cat #: CT50175CUG

UPC: 781810469071

Company wide:
0 in stock
BUR CT50175CUG 50 LB NY

Overview

BUR CT50175CUG 50 LB NY
Also known as: 781810469071, CT50175CUG, BURCT50175CUG

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Length: 8 in