BUR CT50175C0UG 50 LB NYL CT UV - 8

Item #: 0236115

Cat #: CT50175C0UG

UPC: 781810469125

Company wide:
0 in stock
BUR CT50175C0UG 50 LB NYL CT

Overview

BUR CT50175C0UG 50 LB NYL CT
Also known as: 781810469125, CT50175C0UG, BURCT50175C0UG

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Length: 8 in