BUR CT50175C0 50LB UV NYLON CBL TIE, 100/PK

Item #: 0236114

Cat #: CT50175C0

UPC: 781810332863

Company wide:
0 in stock
Documents & Guides
BUR CT50175C0 50LB UV CBL TIE , 100/PK

Overview

BUR CT50175C0 50LB UV CBL TIE , 100/PK
Also known as: 781810332863, CT50175C0, BURCT50175C0

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Length: 8 in