BUR CT40200SSBD 40LB SSB NYLON CT

Item #: 0236107

Cat #: CT40200SSBD

UPC: 781810565216

Company wide:
0 in stock
BUR CT40200SSBD 40LB SSB CT

Overview

BUR CT40200SSBD 40LB SSB CT
Also known as: 781810565216, CT40200SSBD, BURCT40200SSBD

Specifications

Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Length: 7.870 in
Width: 0.150 in
Color: Natural
Material: Nylon
Width: 0.150 in
Weight Capacity: 40 lbs
Length: 7.870 in