BUR CT40200M0 40LB UV NYLON CBL TIE

Item #: 0236106

Cat #: CT40200M0

UPC: 781810332399

Company wide:
0 in stock
Documents & Guides
BUR CT40200M0 40LB UV CBL TIE

Overview

BUR CT40200M0 40LB UV CBL TIE
Also known as: 781810332399, CT40200M0, BURCT40200M0

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Width: 0.150 in
Color: Black
Material: Nylon
Width: 0.150 in
Weight Capacity: 40 lbs
Length: 8.500 in