Cable Tie, Intemediate, Nylon, Natural Color, 6" Long, 100/PK

Item #: 0236097

Cat #: CT30125C

UPC: 781810331804

Company wide:
0 in stock
Documents & Guides
Cable Tie, Intemediate, Nylon, Natural Color, 6" Long, 100/PK, 1.25" Max Bundle Diameter, 30lb Tensile Strength, .14" Wide

Overview

Cable Tie, Intemediate, Nylon, Natural Color, 6" Long, 100/PK, 1.25" Max Bundle Diameter, 30lb Tensile Strength, .14" Wide
Also known as: 781810331804, CT30125C, BURCT30125C

Specifications

Color: Natural
Length: 6 in
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Color: Natural
Width: 0.140 in
Material: Nylon
Length: 6 in
Weight Capacity: 30 lbs