RELEASABLE NYLN CBL TIE,UV Black,22 IN L

Item #: 0236096

Cat #: CT250600RQ0

UPC: 781810334850

Company wide:
0 in stock
Nylon 6/6 Standard Releasable Cable Tie, UV Black, 250 Lbs Min Ten Strgth, 23.00" L, 0.50" W

Overview

Nylon 6/6 Standard Releasable Cable Tie, UV Black, 250 Lbs Min Ten Strgth, 23.00" L, 0.50" W
Also known as: 781810334850, CT250600RQ0, BURCT250600RQ0

Specifications

Length: 23 in
Weight Capacity: 250 lbs
Width: 1/2 in
Color: Black
Material: Nylon
Length: 23 in
Width: 1/2 in
Material: Nylon
Weight Capacity: 250 lbs
Color: Black