BUR CT250600Q0 250LB UV NYLON CBL T

Item #: 0236094

Cat #: CT250600Q0

UPC: 781810334645

Company wide:
0 in stock
BUR CT250600Q0 250LB UV CBL T

Overview

BUR CT250600Q0 250LB UV CBL T
Also known as: 781810334645, CT250600Q0, BURCT250600Q0

Specifications

Length: 23 in
Weight Capacity: 250 lbs
Width: 1/2 in
Color: Black
Material: Nylon
Length: 23 in
Width: 1/2 in
Material: Nylon
Weight Capacity: 250 lbs
Color: Black