BUR CT18200M0 18LB UV NYLON CBL TIE

Item #: 0236088

Cat #: CT18200M0

UPC: 781810331798

Company wide:
0 in stock
Documents & Guides
BUR CT18200M0 18LB UV CBL TIE

Overview

BUR CT18200M0 18LB UV CBL TIE
Also known as: 781810331798, CT18200M0, BURCT18200M0

Specifications

Color: Black
Weight Capacity: 18 lbs
Width: 0.100 in
Length: 8 in
Material: Nylon
Color: Black
Width: 0.100 in
Material: Nylon
Weight Capacity: 18 lbs
Length: 8 in