BUR CT18125C0 18LB UV NYLON CBL TIE

Item #: 0236085

Cat #: CT18125C0

UPC: 781810331767

Company wide:
0 in stock
Documents & Guides
BUR CT18125C0 18LB UV CBL TIE

Overview

BUR CT18125C0 18LB UV CBL TIE
Also known as: 781810331767, CT18125C0, BURCT18125C0

Specifications

Color: Black
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Color: Black
Width: 0.100 in
Weight Capacity: 18 lbs
Material: Nylon