Cable Tie, Nylon, Natural Color, 4" Long, Military Spec, 36/Card

Item #: 0236082

Cat #: CT18075M

UPC: 781810331439

Company wide:
0 in stock
Cable Tie, Nylon, 4" Long, .10" Wide, .75" Max Bundle Diameter, 18lb Tensidle Strength, Military Spec MS3367-4-9, 36/Card

Overview

Cable Tie, Nylon, 4" Long, .10" Wide, .75" Max Bundle Diameter, 18lb Tensidle Strength, Military Spec MS3367-4-9, 36/Card
Also known as: 781810331439, CT18075M, BURCT18075M

Specifications

Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Natural
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in