BUR CT18075C 18LB NYLON CBL TIES (M

Item #: 0236080

Cat #: CT18075C

UPC: 781810331323

Company wide:
0 in stock
Documents & Guides
BUR CT18075C 18LB CBL TIES

Overview

BUR CT18075C 18LB CBL TIES
Also known as: 781810331323, CT18075C, BURCT18075C

Specifications

Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Color: Natural
Length: 4 in
Weight Capacity: 18 lbs
Width: 0.100 in