BUR CT175600Q0 175LB UV NYLON CBL T

Item #: 0236078

Cat #: CT175600Q0

UPC: 781810334119

Company wide:
0 in stock
Documents & Guides
BUR CT175600Q0 175LB UV CBL

Overview

BUR CT175600Q0 175LB UV CBL
Also known as: 781810334119, CT175600Q0, BURCT175600Q0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Length: 21 in
Width: 0.350 in
Color: Black
Weight Capacity: 175 lbs
Length: 21 in