BUR CT120800L 120LB NYL CABLE TIE

Item #: 0236073

Cat #: CT120800L

UPC: 781810661079

Company wide:
0 in stock
Documents & Guides
BUR CT120800L 120LB NYL

Overview

BUR CT120800L 120LB NYL
Also known as: 781810661079, CT120800L, BURCT120800L

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Color: Natural
Weight Capacity: 120 lbs
Width: 0.300 in