SCREW MNT CBL TIE, 100 Per pack

Item #: 0236070

Cat #: CT120400MH14L

UPC: 781810335321

Company wide:
0 in stock
Documents & Guides
Nylon Natural Screw Mounting Cable Ties, 120 lbs

Overview

Nylon Natural Screw Mounting Cable Ties, 120 lbs
Also known as: 781810335321, CT120400MH14L, BURCT120400MH14L

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Length: 16.250 in
Color: Natural
Weight Capacity: 120 lbs
Width: 0.300 in
Length: 16.250 in